
13" Natural Metal And Wood Coastal Sand Plover Birds Tabletop Sculpture
Mfr # 518062
Zoro # G922883184
product price:Â $37.99
/eaKey Features
Width
13 in
Depth
2.5 in
Sculpture Type
Statue
Material
Metal, Wood
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518062
Zoro #
G922883184
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Depth
2.5 in
Length
7 in
Details
Item
Sculptures
Sculpture Type
Statue
Material
Metal, Wood
Hand Painted
No
Plays Music
No
LED Lighting
No
Occasion
No Holiday
Nature Motif
No Nature
Construction Method
Machine-Made
Design Motif
Bird
Assembly Required
No
Power Source
No Power Source Required / Manual
Subject
Animals
Color
Natural
Commercial Use
No
Description
Bring some sizzle to your space with this eye-catching 13-inch natural metal and wood coastal sand plover birds tabletop sculpture. This set of beachy birds makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish coastal look and feel. These pretty birds bring a touch of elegance and some outdoor beauty to your space. 7-inch h x 13-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.