3-Tier Outdoor Waterfall Fountain
- Mfr # 50-0001
- Zoro # G608400094
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Length
18.3 in
Width
12.3 in
Height
23 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-0001
- Zoro #
- G608400094
- UPC #
- 886511284388
- Country of Origin
- China
- Item
- Water Fountain
- Material
- Polyresin, Plastic, and Metal
- Color
- Gray
Dimensions
- Length
- 18.3 in
- Width
- 12.3 in
- Height
- 23 in
Description
Turn your botanical space into a relaxing oasis with this Outdoor Water Fountain by Pure Garden. Featuring a simple rock formation design with a three-tier cascading waterfall effect, this water fountain for outdoor spaces adds an element of tranquility to decks, porches, patios, and gardens with its natural look and the soothingly serene sound of flowing water. A compact footprint lets you place this versatile outdoor fountain alongside flowering shrubs, between decorative stone surfaces, or by the door on your front stoop. Fill the wells with colored pebbles, or place miniature figurines on its even surfaces for a customized look.IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Pure Garden and ONLY Indoor and Outdoor Fountains and Waterfalls by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.