Zoro Homepage

13" Natural Solid Wood Handmade Lotus Flower Charger Plate

  • Mfr # 633180

  • Zoro # G922374514


product price: $51.15
/ea

Key Features

Overall Height
13 in
Overall Depth
1 in
Assembly Required
No Assembly Needed
Overall Width
13 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633180
Zoro #
G922374514
UPC #
-
Country of Origin
India

Dimensions

Overall Height
13 in
Overall Depth
1 in
Overall Width
13 in

Details

Item
Tray
Assembly Required
No Assembly Needed
Application Type
No

Description

This charger plate has a food safe finish. Crafted from solid wood, this unique tray showcases an exquisite lotus flower shape that brings an element of elegance to any setting. Each piece is handmade, ensuring a one-of-a-kind product that highlights the beauty of natural materials. The warm, natural color complements various decor styles, making it a versatile addition to both casual and formal occasions. Use the charger as a base under your dinner plate or use as a freestanding round serve or decorative display platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.