16" Green Wood Wood Faux Shagreen Serving Tray With Handles
- Mfr # 571241
- Zoro # G722348357
product price:
$
53.29
/ea
Key Features
Overall Width
15.75 in
Overall Depth
9.5 in
Overall Height
1.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571241
- Zoro #
- G722348357
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
- Overall Height
- 1.75 in
- Length
- 1.75 in
Details
- Item
- Tray
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
- Chip Resistant
- No
- Food Safe
- No
- Shape
- Rectangular
- Color
- Green
- Material
- Wood, Vinyl
- Tray Pattern
- Faux Shagreen
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Microwave Safe
- No
- Finish
- Matte
- Capacity
- 10
Description
Freshen up your space with this convenient and good looking 16-inch Green wood faux shagreen serving tray with handles. Finished with a vinyl faux shagreen designed pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, décor, and more.1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.