13" X 25" Ligth Wood Toned Frame East Coast, Set Of 2, 2PK
- Mfr # 365433
- Zoro # G822884403
product price:
$
212.99
/pk of 2, $106.50/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Color
Light Blue
Shape
Rectangle
Finish Style
No Distressing
Lighted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365433
- Zoro #
- G822884403
- UPC #
- -
- Country of Origin
- United States
- Outdoor Suitability
- No
- Color
- Light Blue
- Shape
- Rectangle
- Finish Style
- No Distressing
- Lighted
- No
- Orientation
- Vertical Only
- Item
- Wall Decor
- Assembly Required
- No
- Mirrored
- No
- Finish
- Textured
- Commercial Use
- No
- Style
- Classic
Dimensions
- Depth
- 2 in
- Length
- 25 in
- Width
- 13 in
Description
Want a wonderful enhancement for your walls? Something practical and superb to give your home a memorable look? You found the right piece. This fascinating picture is just what you need to enrich your space and impress your guests. There is nothing more augmenting for the visual of your walls than its style. This picture is an excellently crafted piece, made from high quality , which also brings you a finish and color. Its frame is a attractive ornament as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel. You want your piece to be hard-wearing as well, and that’s exactly what this exquisite picture will give you. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical. Comes ready to hang!. If you want a functional, stylish, and lasting picture, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.