Shop HOMEROOTS

12" Rustic Red Reclaimed Wood Heart Wall Decor

  • Mfr # 384901
  • Zoro # G522884840

product price: 
$
46.59
/ea

Key Features

Depth
0.5 in
Hooks Included
No
Style
Rustic
Construction Method
Handmade
Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
384901
Zoro #
G522884840
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Length
12 in
Width
12 in
Size
12 in

Details

Item
Wall Decor
Finish
Coated
Hooks Included
No
Style
Rustic
Construction Method
Handmade
Outdoor Suitability
Yes
Mirrored
No
Material
Wood
Shape
Novelty
Orientation
Vertical Only
Finish Style
Wood Scoring & Rub Through
Commercial Use
No
Assembly Required
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Color
Red

Description

The 12" farmhouse rustic Red Wooden Heart is a perfect piece of home decor. It’s great on it's own but also makes a great base to personalize for DIY and craft projects. While a heart can be displayed all year long, it is also an ideal gift or decor for Valentine's Day, Bridal Shower's, Mother's Day, Weddings, or other special occasions to show someone how much you love and appreciate them. Let your creativity run wild with this rustic and heart warming (no pun intended) wall decor. 12-inch H x 12-inch W x 0.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.