Shop HOMEROOTS
See all product information
Create Account
13" X 8" Brown Black And Yellow Dog Welcome Polyresin Wall Decor
- Mfr # 405129
- Zoro # G322885665
product price:Â
$
30.29
/ea
Key Features
Finish Style
No Distressing
Wall Decor Type
Hanging Text
Fringe/Tassels Included
No
Outdoor Suitability
Yes
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405129
- Zoro #
- G322885665
- UPC #
- -
- Country of Origin
- United States
- Finish Style
- No Distressing
- Wall Decor Type
- Hanging Text
- Fringe/Tassels Included
- No
- Outdoor Suitability
- Yes
- Mirrored
- No
- Material
- Polyresin
- Style
- Contemporary
- Shape
- Rectangle
- Item
- Wall Decor
- Hooks Included
- No
- Color
- Brown, Black, Yellow
- Orientation
- Vertical Only
- Assembly Required
- No
- Lighted
- No
Dimensions
- Depth
- 1 in
- Width
- 7.75 in
- Length
- 13 in
- Size
- 13" x 7.75"
Description
This 13-inch x 8-inch brown black and yellow dog welcome polyresin wall decor will add a beautiful decorative accent to your walls. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This dog artwork is a great reminder of man's best friend. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.