Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Gold Floral Loveseat and Toss Pillows
- Mfr # 348232
- Zoro # G823440004
product price:Â
$
4,504.99
/ea
Key Features
Upholstery Material
Polyester Blend
Shape
Curved
Length
47 in
Style
Traditional
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348232
- Zoro #
- G823440004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 47 in
- Depth
- 40 in
- Width
- 78 in
- Size
- 78" L x 41" D" x 50" H
Details
- Upholstery Material
- Polyester Blend
- Shape
- Curved
- Style
- Traditional
- Item
- Love Seats
- Assembly Required
- Full Assembly Needed
- Material
- Solid and Manufactured Wood
- Color
- Gold
- Capacity
- 2
- Hand Crafted
- No
- Upholstery Color
- Cream
- Upholstery Pattern
- Floral
- Number of Toss Pillows
- 4
- Finish
- Glossy
Description
Designed for comfort and good looks, this 78-inch gold floral loveseat and toss pillows is a great option to anchor your space. A great showpiece for your room, this sofa is a must have. Upholstered in a luxurious polyester blend, the cream-colored piece features a distinctive floral pattern. The curved love seat shape adds an elegant touch to any room. Supported by solid and manufactured wood frame, the gold legs provide stability and style. Complete with four toss pillows, this loveseat offers both style and coziness. 47-inch H x 78-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.