136" White Glass and Marble Double Pedestal Base Dining Table
Mfr # 722445
Zoro # G722910271
product price: $8,050.99
/eaKey Features
Leg Color
White
Width
136 in
Assembled/Unassembled
Unassembled
Tabletop Color
White
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722445
Zoro #
G722910271
UPC #
-
Country of Origin
China
Dimensions
Width
136 in
Length
48 in
Height
30 in
Details
Leg Color
White
Assembled/Unassembled
Unassembled
Tabletop Color
White
Purposeful Distressing Type
No Distressing
Frame Color
White
Finish
Gloss
Leaf Included
No
Mirrored
No
Frame Material
Marble
Commercial Use
Yes
Item
Dining Tables
Weight Capacity
12 lb
Style
Contemporary
Table Mechanism
Fixed
Shape
Rectangular
Leg Type
Double Pedestal
Assembly Required
Partial Assembly Needed
Tabletop Material
Glass
Description
Give your room the perfect anchor piece with this 136-inch white glass and marble double pedestal base dining table. A white coloration runs throughout this good looking marble and glass table. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 12 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 136-inch white glass and marble double pedestal base dining table is a must-have for your home. 30.00-inch h x 136.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.