Shop HOMEROOTS
See all product information
Create Account
66" Black Solid Wood Double Pedestal Base Oval Dining Table
- Mfr # 712858
- Zoro # G822906631
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Width
66.3 in
Length
33.15 in
Height
29.64 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712858
- Zoro #
- G822906631
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Black
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Mirrored
- No
- Leaf Included
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 5 lb
- Top Wood Species
- Oak
- Table Mechanism
- Fixed
Dimensions
- Width
- 66.3 in
- Length
- 33.15 in
- Height
- 29.64 in
Description
Make a statement with the 66-inch black solid wood double pedestal base oval dining table and infuse a dash of character and personality into your space. This table features quality construction from solid wood and a sleek monotone color scheme with black as the main color on both the top and the base. This table features a double pedestal base that adds some depth and interest to your space. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.64-inch h x 66.30-inch w x 33.15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.