Shop HOMEROOTS
See all product information
Create Account
13in X 36in X 31.5in Display Case For Midsize Tall Ship Clear Finish
- Mfr # 364368
- Zoro # G523438370
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Depth
36 in
Color
Brown
Shape
Square
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364368
- Zoro #
- G523438370
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Cabinets
- Finish
- Natural
- Color
- Brown
- Shape
- Square
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 36 in
- Width
- 13 in
Description
This beautiful display case was made out of hard wood and left unpainted to show case the beautiful natural wood color. It has distinctive design that add elegance and beauty when displayed in your home or office. It is used to display all tall ship 30 inches expert levels such as HMS Victory 30 L and USS Constitution 30L. This case is very effective when it comes to preventing dust particles as well as keeping your valuable tall ship looking new and protected at all time. It is a must have for model ship enthusiasts or passionate collectors. This display case is shipped fully assembled. It is packaged securely with thick foam layers inside a wooden crate and ship safely via Parcel. The maximum inside dimension is L: 32.5 x W: 12 x H: 29 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.