Shop HOMEROOTS
See all product information
Create Account
14in X 37.5in X 15in Display Case For Speed Boat
- Mfr # 364367
- Zoro # G123438749
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Assembly Required
Partial Assembly Needed
Width
14 in
Finish
Polished
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364367
- Zoro #
- G123438749
- UPC #
- -
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Finish
- Polished
- Color
- Black
- Item
- Cabinets
Dimensions
- Width
- 14 in
- Depth
- 37.5 in
Description
This beautiful display case was made out of hard wood and painted in dark mahogany color. It has distinctive designs that add elegance and beauty when displayed in your home or office. It comes with plexiglass panels on all sides. This case can be used to display your beautiful speed boat such as Riva Aquarama, Chris Craft, Ferrari Hydroplane, etc. This case is very effective when it comes to preventing dust particles as well as keeping your valuable speedboat looking new and protected at all time. It is a must have for model ship enthusiasts or passionate collectors. This item is shipped with the frame and plexiglass panels fold down so some assembly is required. The maximum inside dimension is 36L x 12W x 13.5H inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.