
14" Black And White Abstract Cylinder Metal Jug Vase
Mfr # 392207
Zoro # G622885563
product price: $49.99
/eaKey Features
Commercial Use
No
Occasion
No Holiday
Pattern
Abstract
Hand Painted
No
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392207
Zoro #
G622885563
UPC #
-
Country of Origin
China
Dimensions
Width
7.1 in
Depth
8.6 in
Size
14.4 in
Length
14.4 in
Details
Commercial Use
No
Occasion
No Holiday
Pattern
Abstract
Hand Painted
No
Intended Room
Living Room
Assembly Required
No
Vase Type
Jug Vase
Finish
Matte Black
Item
Vases
Style
Rustic
Watertight
No
Material
Metal
Finish Style
Coat/Paint Distressing
Shape
Cylinder
Color
Black, White
Description
Enhance the elegance of your space with this 14-inch cylinder metal jug vase in a captivating black and white abstract design. Crafted with a rustic style, this vase features a unique coat/paint distressing that adds character to any room. The cylinder shape provides a modern touch, making it a versatile piece for displaying your favorite blooms or as a standalone decorative accent. The striking contrast between the black and white hues effortlessly complements any decor theme, adding a sophisticated flair to your home. Made of high-quality metal, this vase is a durable and stylish addition to your collection. 14.4-inch h x 7.1-inch w x 8.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.