
14" Black Geometric Glass And Metal Tabletop Pillar Candle Holder
Mfr # 608388
Zoro # G722882080
product price:Â $42.99
/eaKey Features
Construction Method
Handmade
Overall Depth
4.75 in
Color
Black
Commercial Use
No
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608388
Zoro #
G722882080
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.75 in
Length
13.5 in
Width
4.75 in
Details
Construction Method
Handmade
Color
Black
Commercial Use
No
Intended Room
Living Room
Style
Modern
Finish Style
No Distressing
Holder Type
Pillar
Placement Type
Tabletop
Pattern
Geometric
Item
Candle Holders
Finish
Does Not Apply
Material
Glass, Metal
Shape
3" Wide Pillar
Capacity
1
Assembly Required
No
Description
Create a warm and inviting environment in any space with this 14-inch black geometric glass and metal tabletop pillar candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 13.5-inch h x 4.75-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.