Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Black Metal Swing Arm Table Lamp

  • Mfr # 645948

  • Zoro # G922348294


product price: $44.25
/ea

Key Features

Application Type
Yes
Color
Black
Depth
5 in
Width
5 in
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645948
Zoro #
G922348294
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in
Height
14.25 in

Details

Application Type
Yes
Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 14-inch black metal swing arm table lamp is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.