14" Brass And Black Metal Hand Painted Figurine Tabletop Sculpture

  • Mfr # 364218

  • Zoro # G022882865


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Nature Motif
No Nature
Assembly Required
Partial
Color
Brass, Black
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364218
Zoro #
G022882865
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
8 in
Length
14.25 in

Details

Material
Metal
Nature Motif
No Nature
Assembly Required
Partial
Color
Brass, Black
Item
Sculptures
Pieces per Set
1
LED Lighting
No
Hand Painted
Yes
Construction Method
Handmade
Subject
Entertainment
Design Motif
Not an animal
Sculpture Type
Figurine
Commercial Use
No
Occasion
No Holiday
Plays Music
No

Description

This 14-inch brass and black metal hand painted figurine tabletop sculpture will add a beautiful decorative accent to your decor. This brass and black hued piece represents high quality, expertly made from high grade metal. A perfect decorative addition for anyone who loves a stylish look and feel. 14.25-inch h x 8-inch w x 10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.