
14" Clear And Amber Ombre Glass Round Table Vase
Mfr # 568857
Zoro # G022883190
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Assembly Required
No
Intended Room
Living Room
Commercial Use
Yes
Pattern
Ombre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568857
Zoro #
G022883190
UPC #
-
Country of Origin
China
Dimensions
Depth
5.9 in
Size
14 in
Width
5.9 in
Length
13.8 in
Details
Material
Glass
Assembly Required
No
Intended Room
Living Room
Commercial Use
Yes
Pattern
Ombre
Hand Painted
No
Vase Type
Table Vase
Item
Vases
Finish
Does Not Apply
Finish Style
No Distressing
Shape
Round
Occasion
No Holiday
Style
Contemporary
Watertight
Yes
Color
Amber, Clear
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. Crafted from high-quality glass, this round table vase beautifully reflects light, adding a touch of elegance to any space. Its watertight design ensures that your arrangements stay fresh and vibrant, making it perfect for both casual and formal settings. The sleek lines and minimalist aesthetic of this vase make it a versatile piece that complements a variety of decor styles. Whether placed on a dining table, a mantel, or a side table, it serves as a stunning centerpiece that draws the eye and enhances your interior design. 13.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.