14" Clear And Silver Geo Stacks Crystal Tabletop Taper Candlestick
- Mfr # 590225
- Zoro # G822882157
product price:Â
$
56.99
/ea
Key Features
Color
Silver, Clear
Length
14.25 in
Width
3 in
Material
Crystal
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590225
- Zoro #
- G822882157
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Silver, Clear
- Material
- Crystal
- Finish Style
- No Distressing
- Intended Room
- Dining Room
- Commercial Use
- No
- Capacity
- 1
- Finish
- Glossy
- Placement Type
- Tabletop
- Construction Method
- Machine Made
- Shape
- Taper
- Style
- Modern
- Assembly Required
- No
- Holder Type
- Candlestick
- Pattern
- Solid Color
Dimensions
- Length
- 14.25 in
- Width
- 3 in
- Overall Depth
- 3 in
Description
This 14-inch silver and clear crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. This candleholder is the perfect illuminating design to accent your space in style. A geometric stacking crystal shape combines with silver to give this piece some decidedly modern flair. 14.25-inch h x 3-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.