8" Clear And Green Botanical Leaf Glass Tabletop Pillar Candle Holder
- Mfr # 634836
- Zoro # G322882572
product price:Â
$
50.99
/ea
Key Features
Color
Clear, Green
Length
8 in
Width
6 in
Material
Glass
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634836
- Zoro #
- G322882572
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 8 in
- Width
- 6 in
- Overall Depth
- 6 in
Details
- Item
- Candle Holders
- Color
- Clear, Green
- Material
- Glass
- Capacity
- 1
- Holder Type
- Pillar
- Style
- Modern
- Pattern
- Botanical Leaf
- Finish
- Does Not Apply
- Construction Method
- Machine Made
- Placement Type
- Tabletop
- Assembly Required
- No
- Intended Room
- Dining Room
- Shape
- 4" Wide Pillar, 5" Wide Pillar
- Commercial Use
- Yes
- Finish Style
- No Distressing
Description
Bring the romantic glow of candlelight to your tabletop with this 8-inch clear and green botanical leaf glass tabletop pillar candle holder. Add an extra pop of personality to every corner of your home with this gorgeous candleholder. Crafted from high-quality glass, it showcases a stunning dried botanical leaf design that elevates any space. Ideal for votive candles, this machine-made piece seamlessly combines style and functionality while enhancing the ambiance of your living area. 8.00-inch h x 6.00-inch w x 6.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.