14" Clear Cylinder Aluminum And Crystal Glass Table Vase

  • Mfr # 375721

  • Zoro # G322885559


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Width
8 in
Style
Contemporary
Pattern
Solid Color
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375721
Zoro #
G322885559
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
13.5 in
Depth
3.75 in

Details

Color
Clear
Hand Painted
No
Style
Contemporary
Pattern
Solid Color
Shape
Cylinder
Assembly Required
No
Material
Aluminum, Crystal Glass
Occasion
No Holiday
Commercial Use
No
Vase Type
Table Vase
Item
Vases
Finish Style
No Distressing
Intended Room
Living Room
Watertight
Yes

Description

Elevate your space with the modern charm of this 14-inch clear cylinder aluminum and crystal glass table vase. Crafted with a sleek cylindrical shape, this contemporary piece features a stunning blend of aluminum and crystal glass materials in a translucent clear color. The unique design adds a touch of sophistication to any room, while the versatile style effortlessly complements a variety of home decor themes. Perfect for displaying fresh blooms or simply as a standalone decorative accent, this vase is sure to enhance the aesthetic appeal of your living space. Add a chic and elegant touch to your home with this eye-catching table vase. 13.5-inch h x 8-inch w x 3.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.