
14" Dark Green And Gold Glass And Metal Round Ginger Jar
Mfr # 574249
Zoro # G322883517
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Ginger Jar
Length
13.5 in
Width
8 in
Size
14 in
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574249
Zoro #
G322883517
UPC #
-
Country of Origin
India
Dimensions
Length
13.5 in
Width
8 in
Size
14 in
Depth
8 in
Details
Vase Type
Ginger Jar
Color
Gold, Green
Item
Vases
Occasion
No Holiday
Assembly Required
No
Shape
Round
Pattern
Solid Color
Finish
Does Not Apply
Material
Glass, Metal
Finish Style
No Distressing
Intended Room
Living Room
Watertight
No
Hand Painted
No
Style
Contemporary
Commercial Use
Yes
Description
Elevate your space with the 14-inch dark green and gold glass and metal round ginger jar, a stylish addition to your contemporary decor. Popular with interior designers, the ginger jar is a timeless and versatile statement piece that can be used as a vase, table centerpiece, storage vessel, or general decorative accent. Inspired by old world design, this regal accent add a touch of nature to your space and will add chic artistic flair to your living room, bedroom, entryway or dining area. Crafted from high quality glass and metal, this exquisite lidded jar exudes sophistication and timeless beauty. 13.50-inch h x 8.00-inch w x 8.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.