Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy White Lacquer and Natural Bamboo Finish, PK 2

  • Mfr # QI003455WN.2

  • Zoro # G804102112


product price:  $167.99
/pk 2, $84.00/ea
Free Shipping & Returns

Key Features

Height
32
Color
White
Depth
7.75
Length
7.75
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003455WN.2
Zoro #
G804102112
UPC #
651355225619
Country of Origin
China

Dimensions

Height
32
Depth
7.75
Length
7.75
Width
7.75

Details

Color
White
Weight
4
Material
Bamboo

Description

Welcome contemporary style into your collection of home decorations. These handmade bamboo vases will bring fresh vibes to your home for its sleek round shape, light color shades, and shiny polished finish. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, these vases will bring a breath of fresh air anywhere placed. Fill it up with birch branches or your choice of flowers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.