14" Gold Iron and Glass Tabletop Hurricane Candle Holder

  • Mfr # 516466

  • Zoro # G522882211


product price: $39.99
/ea

Key Features

Color
Gold
Material
Iron
Capacity
1
Commercial Use
No
Primary Item Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516466
Zoro #
G522882211
UPC #
-
Country of Origin
China

Dimensions

Primary Item Height
14.25 in
Overall Depth
7 in
Length
14.25 in
Width
7 in

Details

Color
Gold
Item
Candle Holders
Material
Iron
Capacity
1
Commercial Use
No
Finish Style
Coat/Paint Distressing
Placement Type
Tabletop
Intended Room
Living Room
Construction Method
Machine Made
Assembly Required
No
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Holder Type
Hurricane

Description

Bring a romantic glow of candlelight to your tabletop with this 14-inch gold iron and glass tabletop hurricane candle holder. This chic mix of gold metal and glass is a a great way to dress up your home to impress every season. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 14.25-inch H x 7-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.