Set of Three Clear And Gold Glass And Stainless Steel Tabletop Lantern Candle Holders, 3PK
- Mfr # 719759
- Zoro # G322882190
product price:Â
$
172.99
/pk of 3, $57.66/ea
Free Shipping & Returns
Key Features
Color
Clear, Gold
Length
19 in
Width
8 in
Material
Glass, Stainless Steel
Holder Type
Lantern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719759
- Zoro #
- G322882190
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Width
- 8 in
- Primary Item Height
- 12 in
- Overall Depth
- 9 in
Details
- Item
- Candle Holders
- Color
- Clear, Gold
- Material
- Glass, Stainless Steel
- Holder Type
- Lantern
- Finish
- Does Not Apply
- Pattern
- No pattern and not solid color
- Shape
- Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Finish Style
- No Distressing
- Intended Room
- Living Room
- Placement Type
- Tabletop
- Pieces per Set
- 3
- Assembly Required
- No
- Construction Method
- Machine Made
- Style
- Modern
- Commercial Use
- No
- Capacity
- 1
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three clear and gold glass and stainless steel tabletop lantern candle holders. Dress up your home to impress every season with these fabulous candleholders that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature an angular, modern style with clear glass panels, and are pretty decorative accents on their own, with or without candles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.