Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Pale Sage Mushrooms Round Serving Tray With Handles

  • Mfr # 634503

  • Zoro # G822361065


product price: $57.59
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Green
Application Type
Yes
Overall Depth
13.5 in
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634503
Zoro #
G822361065
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13.5 in
Overall Height
1.75 in
Overall Width
13.5 in

Details

Assembly Required
No Assembly Needed
Color
Green
Application Type
Yes
Item
Tray

Description

This 14-inch pale sage green mushrooms round serving tray is a handy and versatile addition to your home. A beautiful mushrooms pattern adds to the appeal and decorative quality of this piece. This serving tray has a food safe finish. Crafted from durable heavy plastic, this machine-made tray showcases a traditional style that complements various home décors. Its round shape is perfect for serving snacks or displaying decorative items, making it a practical yet stylish choice for any occasion. Add a touch of nature-inspired charm to your gatherings with this delightful tray. 1.75-inch h x 13.5-inch w x 13.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.