Plateau Royal Round Individual Seafood Presentation with Grill - 1 Piece - Stainless Steel
- Mfr # 23056022G
- Zoro # G521846856
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.66 in
Color
Gray
Material
18/10 Stainless Steel
Finish
Silver
Features
Dishwasher Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23056022G
- Zoro #
- G521846856
- UPC #
- 700953220769
- Country of Origin
- Italy
Dimensions
- Overall Width
- 8.66 in
- Overall Length (In.)
- 8.66 in
- Height
- 2.28 in
Details
- Item
- Bowl
- Color
- Gray
- Material
- 18/10 Stainless Steel
- Finish
- Silver
- Features
- Dishwasher Safe
- Includes
- 1 piece: Bowl
- Assembly Required
- No Assembly
Description
Introducing the Mepra "plateau royal" collection-a true celebration of luxury seafood presentation. This exquisite range is meticulously crafted from premium stainless steel, designed to elevate your seafood dining experience. Perfect for serving an array of fresh catches, from succulent oysters to delicate prawns, each piece in the "plateau royal" collection combines timeless elegance with modern functionality. The sleek, polished surfaces and refined contours add a touch of sophistication to any table setting, ensuring your seafood presentations are as impressive as the flavors. Indulge in the ultimate seafood dining experience with the unparalleled beauty and quality of Mepra's "plateau royal" collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.