Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" White Concrete Novelty Table Lamp With White Drum Shade

  • Mfr # 643271

  • Zoro # G622342431


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Depth
9.06 in
Width
9.06 in
Assembly Required
No Assembly Needed
Color
White
Height
14.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643271
Zoro #
G622342431
UPC #
-
Country of Origin
China

Dimensions

Depth
9.06 in
Width
9.06 in
Height
14.37 in

Details

Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

This 14-inch white concrete novelty table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of concrete finished in a white tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 14.37-inch h x 9.06-inch w x 9.06-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.