Zoro Homepage

14" White Wood Round Centerpiece Bowl

  • Mfr # 609348

  • Zoro # G922359801


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
White
Assembly Required
No Assembly Needed
Application Type
No
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609348
Zoro #
G922359801
UPC #
-
Country of Origin
India

Dimensions

Depth
14 in
Height
5.5 in
Width
14 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
Serving Bowl
Application Type
No

Description

Beautifully handmade by skilled artisans, this special bowl is crafted using the finest wood to create a great look. Designed as a centerpiece bowl, its round shape adds elegance to any table setting. The modern style complements various decor themes, making it a versatile addition to your home. Finished in a washed white color, it brings a touch of modern sophistication to your space. Each piece showcases the meticulous construction method, highlighting the craftsmanship involved. The size makes this a great centerpiece fruit bowl. 5.5-inch h x 14-inch w x 14-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.