
14" X 12" Black And White Reversible Inspirational Love Text Wood Wall Decor
Mfr # 636037
Zoro # G222885659
product price: $22.69
/eaKey Features
Style
Traditional
Lighted
No
Mirrored
No
Fringe/Tassels Included
No
Construction Method
Hand Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636037
Zoro #
G222885659
UPC #
-
Country of Origin
China
Dimensions
Width
11.75 in
Depth
0.25 in
Length
14.4 in
Details
Style
Traditional
Lighted
No
Mirrored
No
Fringe/Tassels Included
No
Construction Method
Hand Finished
Orientation
Vertical Only
Finish Style
No Distressing
Wall Decor Type
Hanging Text
Commercial Use
Yes
Shape
Rectangle
Assembly Required
No
Material
Wood
Outdoor Suitability
No
Item
Wall Decor
Color
Black, White
Hooks Included
No
Description
Welcome your family and guests with this fun hanging three panel wall decor that features inspirational and motivational themed text. Instantly liven up your space with this reversible text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fun wall decor option that allows you to change up the look, as it features two different patterns, one on each side. 14.40-inch h x 11.75-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.