Shop HOMEROOTS
See all product information
23" X 19" X 4" Red Rustic Butterfly Wooden Wall Decor
Mfr # 274491
Zoro # G522885618
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Assembly Required
Yes
Material
Wood
Color
Red
Width
19 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 274491
- Zoro #
- G522885618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23 in
- Width
- 19 in
- Depth
- 4 in
Details
- Item
- Wall Decor
- Assembly Required
- Yes
- Material
- Wood
- Color
- Red
- Finish
- Coated
- Style
- Traditional
Description
let our rustic butterfly wooden wall decor add a touch of nature-inspired design with an antique flair to your beloved home. it features a butterfly shaped construction with exciting red finish to create awe and elegance around the ambience of your home whether indoor or outdoor. irrespective of where you want this mounted in your home, in lobby, living room, patio, study, hallway or terrace, it will surely add an amazing and stereoscopic view to the scene. for your free choice, there are other three shades of this items available in our collection. - rustic collection - butterfly shape - red finished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.