Shop HOMEROOTS
See all product information
Create Account
14" X 12" Brown And White Reversible Welcome Wood Wall Decor
Mfr # 636038
Zoro # G322883319
product price:Â
$
20.39
/ea
Key Features
Commercial Use
Yes
Fringe/Tassels Included
No
Shape
Rectangle
Color
Brown, White
Length
14.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636038
- Zoro #
- G322883319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14.4 in
- Depth
- 0.25 in
- Width
- 11.75 in
Details
- Commercial Use
- Yes
- Fringe/Tassels Included
- No
- Shape
- Rectangle
- Color
- Brown, White
- Construction Method
- Hand Finished
- Assembly Required
- No
- Mirrored
- No
- Lighted
- No
- Orientation
- Vertical Only
- Hooks Included
- No
- Finish Style
- No Distressing
- Material
- Wood
- Wall Decor Type
- Hanging Text
- Outdoor Suitability
- No
- Item
- Wall Decor
- Style
- Traditional
Description
Welcome your family and guests with this fun hanging three panel wall decor that features welcoming text. Instantly liven up your space with this reversible text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fun wall decor option that allows you to change up the look, as it features two different patterns, one on each side. 14.40-inch h x 11.75-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.