14" X 14" Gold Metal Christmas Bells Hanging Dimensional Sculpture

  • Mfr # 634368

  • Zoro # G822885226


product price:  $44.89
/ea

Key Features

Hooks Included
No
Size
W: 14" x D: 2" x H: 13.5"
Assembly Required
No
Orientation
Vertical Only
Fringe/Tassels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634368
Zoro #
G822885226
UPC #
-
Country of Origin
China

Dimensions

Size
W: 14" x D: 2" x H: 13.5"
Depth
2 in
Length
13.5 in
Width
14 in

Details

Hooks Included
No
Assembly Required
No
Item
Wall Decor
Orientation
Vertical Only
Fringe/Tassels Included
No
Shape
Novelty
Outdoor Suitability
No
Mirrored
No
Style
Traditional
Commercial Use
Yes
Construction Method
Handmade
Material
Metal
Finish
Gold
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Color
Gold

Description

Handmade with care, this festive piece brings some festive Christmas spirit to your space. Crafted from durable metal, this hanging dimensional sculpture features a pair of gold metal bells adorned with holly that elevates the aesthetics of any wall. Its traditional style resonates with timeless elegance, making it a perfect addition to both classic and modern interiors for the holidays. Embrace the charm and character that this unique piece offers. 13.50-inch h x 14.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.