14" X 20" Beige and Black Southwestern Cotton Throw Pillow With Fringe

  • Mfr # 529258

  • Zoro # G322810902


product price:  $53.69
/ea

Key Features

Width
20 in
Color
Beige, Black
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529258
Zoro #
G322810902
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Length
14 in
Size
14 x 20 in
Depth
7 in

Details

Color
Beige, Black
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Item
Accent Throw Pillow
Closure Type
Zipper
Type
Pillow Cover and Insert
Fill Material
Polyfill
Style
Transitional
Reversible
No
Pattern
Southwestern

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 20-inch beige and black southwestern cotton throw pillow with fringe. This beige and black hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Fun and decorative fringe add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.