Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523068
Zoro # G622906121
product price:Â $84.79
/eaKey Features
Width
26 in
Length
26 in
Style
Transitional
Commercial Use
No
Cooling Technology
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523068
- Zoro #
- G622906121
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Style
- Transitional
- Commercial Use
- No
- Cooling Technology
- No
- Antimicrobial
- No
- Color
- White
- Gusseted Edge
- No
- Removable Cover
- Yes
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Type
- Decorative Sham Pillow
Description
Enhance the beauty of your bed with the 26-inch x 26-inch decorative sham pillow that features a muslin weave and a thread count of warp:-30s weft:-30s, reed:-72, picks:-68 ensuring a soft and cozy feel. Made of cotton material with a gsm of 115, this pillow is non-pilling, adding durability and longevity. The twin-sized pillowcase offers a perfect fit for a 20-inch mattress with a removable cover that is machine washable for easy care. Transform your bedroom into a transitional oasis with this stylish and practical decorative sham pillow that brings comfort and elegance to your sleep space. 26-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.