
14" X 20" Beige Striped Cotton Throw Pillow With Tassels
Mfr # 529233
Zoro # G622810695
product price: $59.49
/eaKey Features
Width
20 in
Material
Cotton
Reversible
No
Length
14 in
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529233
Zoro #
G622810695
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Length
14 in
Depth
7 in
Size
14 x 20 in
Details
Material
Cotton
Reversible
No
Pattern
Striped
Item
Accent Throw Pillow
Residential/Commerical
Residential
Color
Beige
Type
Pillow Cover and Insert
Style
Transitional
Closure Type
Zipper
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable 14-inch x 20-inch beige striped cotton throw pillow with tassels will leave a lasting impression. This beige hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Charming decorative tassels give this design texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.