Shop HOMEROOTS
See all product information
Create Account
20" X 26" Decorative Sham Pillow
Mfr # 523073
Zoro # G122907246
product price:Â $77.99
/eaKey Features
Width
26 in
Length
20 in
Color
Ivory
Style
Transitional
Antimicrobial
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523073
- Zoro #
- G122907246
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Color
- Ivory
- Style
- Transitional
- Antimicrobial
- No
- Gusseted Edge
- No
- Removable Cover
- Yes
- Washing Instructions
- Yes
- Commercial Use
- No
- Hypoallergenic
- No
- Cooling Technology
- No
- Type
- Decorative Sham Pillow
Description
Enhance the look of your bed with this 20-inch x 26-inch decorative sham pillow. Crafted from rayon material in a jersey knit weave with a 200 tc cotton sateen finish, this transitional-style pillowcase offers a luxurious touch. Featuring a non-pilling design, it ensures lasting comfort without any unwanted fuzziness. The removable cover allows for easy cleaning, making it machine washable for your convenience. With a warp of -40s and weft of -40s, along with a reed of 126 and picks of 76, this pillow boasts quality construction. Elevate your bedding ensemble with this stylish and practical accent piece. 20-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.