
14" X 20" Brown and White Cotton Lumbar Throw Pillow with Fringe
Mfr # 529245
Zoro # G522810795
product price:Â $54.29
/eaKey Features
Color
Brown, White
Type
Pillow Cover and Insert
Length
14 in
Depth
7 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529245
Zoro #
G522810795
UPC #
-
Country of Origin
India
Dimensions
Length
14 in
Depth
7 in
Width
20 in
Size
14 x 20 in
Details
Color
Brown, White
Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Cotton
Item
Accent Throw Pillow
Style
Transitional
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Pattern
Striped
Reversible
No
Fill Material
Polyfill
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 14-inch x 20-inch brown and white cotton lumbar throw pillow with fringe. The brown and white coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch h x 20-inch w x 7-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.