
14" X 20" Green and White Cotton Lumbar Throw Pillow with Fringe
Mfr # 529241
Zoro # G122810836
product price: $59.49
/eaKey Features
Material
Cotton
Color
Green, White
Depth
7 in
Type
Pillow Cover and Insert
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529241
Zoro #
G122810836
UPC #
-
Country of Origin
India
Dimensions
Depth
7 in
Size
14 x 20 in
Length
14 in
Width
20 in
Details
Material
Cotton
Color
Green, White
Type
Pillow Cover and Insert
Closure Type
Zipper
Pattern
Striped
Residential/Commerical
Residential
Style
Transitional
Reversible
No
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Fill Material
Polyfill
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 20-inch green and white cotton lumbar throw pillow with fringe. This green and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch h x 20-inch w x 7-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.