
14" X 24" Brown and White Cotton Lumbar Throw Pillow with Embroidery
Mfr # 529253
Zoro # G622810763
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Material
Cotton
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529253
Zoro #
G622810763
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Size
14 x 24 in
Depth
6 in
Length
14 in
Details
Reversible
No
Fill Material
Polyfill
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Material
Cotton
Residential/Commerical
Residential
Closure Type
Zipper
Style
Traditional
Color
Brown, White
Type
Pillow Cover and Insert
Pattern
Floral
Description
The perfect complement to your sofa, favorite chair, or bed, this 14-inch x 24-inch brown and white cotton lumbar throw pillow with embroidery is a great decorative accent. The brown and white coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch h x 24-inch w x 6-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.