
14" Yellow And White Chinoiserie Floral Porcelain Table Vase
Mfr # 565444
Zoro # G922884679
product price:Â $87.29
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Commercial Use
Yes
Shape
Round
Depth
6.9 in
Color
Yellow, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565444
Zoro #
G922884679
UPC #
-
Country of Origin
China
Dimensions
Depth
6.9 in
Size
14 in
Length
14.2 in
Width
7.3 in
Details
Assembly Required
No
Item
Vases
Commercial Use
Yes
Shape
Round
Color
Yellow, White
Finish
Does Not Apply
Pattern
Floral
Intended Room
Living Room
Watertight
No
Style
Traditional
Hand Painted
Yes
Finish Style
No Distressing
Vase Type
Table Vase
Occasion
No Holiday
Material
Porcelain
Description
With or without flowers, this 14-inch yellow and white floral porcelain table vase makes a great gift or decorative accent for your space. Crafted from durable porcelain, this exquisite vase showcases a hand-painted chinoiserie floral plum design that adds a touch of elegance to any room. Its classic shape complements various decor styles and enhances the visual appeal of your tabletop. Ideal for displaying fresh blooms or as a standalone piece, this vase becomes a focal point in your living area. Elevate your home decor with this charming table vase that effortlessly combines beauty and functionality. 14.20-inch h x 7.30-inch w x 6.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.