Large White Horn Floor Vase 32 High

  • Mfr # QI003208L

  • Zoro # G804102129


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Height
31.5
Color
White
Weight
11
Width
8
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003208L
Zoro #
G804102129
UPC #
651355032088
Country of Origin
China

Dimensions

Height
31.5
Width
8
Length
14.5
Depth
14.5

Details

Color
White
Weight
11
Material
Fiberglass

Description

This Horn floor vase is a great addition to your home entry. It will enhance your home decor to a luxury environment, you will just add some dry trees to keep the vase full and that's it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.