
15" Aqua Plastic Outdoor Side Table
Mfr # 543730
Zoro # G122365688
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua
Length
18.8 in
Height
18 in
Width
15 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543730
Zoro #
G122365688
UPC #
-
Country of Origin
China
Dimensions
Length
18.8 in
Height
18 in
Width
15 in
Details
Item
Outdoor Table
Color
Aqua
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Description
Bring your outdoor living to the next level with our premium 15-inch aqua plastic outdoor side table. If you’re looking for a table that is small yet mighty, this end or side table is a great option to store lighters, candles, bug spray, and to use to rest your coffee, snacks, and drinks. The tabletop is made of aqua plastic, meaning that the table will withstand wear and tear over time. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory!. 18-inch H x 15-inch W x 18.8-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.