15" Black Metal Abstract Tabletop Candle Holder
- Mfr # 608432
- Zoro # G022882704
product price:Â
$
40.65
/ea
Key Features
Color
Black
Length
15 in
Width
4 1/2 in
Material
Metal
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608432
- Zoro #
- G022882704
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Black
- Material
- Metal
- Finish Style
- No Distressing
- Style
- Modern
- Construction Method
- Handmade
- Commercial Use
- No
- Shape
- Taper
- Holder Type
- Candlestick
- Assembly Required
- No
- Intended Room
- Living Room
- Capacity
- 1
- Placement Type
- Tabletop
- Pattern
- Abstract
- Finish
- Does Not Apply
Dimensions
- Length
- 15 in
- Width
- 4 1/2 in
- Overall Depth
- 4.5 in
Description
This 15-inch black metal abstract tabletop candle holder is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 15-inch h x 4.5-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.