7" Black And Brown Distressed Mirrored Solid Wood Metal And Glass Tabletop Votive Candle Holder
- Mfr # 608555
- Zoro # G822882010
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Brown
Length
7.09 in
Width
27 in
Material
Solid Wood, Metal, Glass
Finish Style
Wood Scoring & Rub Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608555
- Zoro #
- G822882010
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7.09 in
- Width
- 27 in
- Overall Depth
- 13.78 in
Details
- Item
- Candle Holders
- Color
- Black, Brown
- Material
- Solid Wood, Metal, Glass
- Finish Style
- Wood Scoring & Rub Through
- Style
- Modern
- Intended Room
- Living Room
- Assembly Required
- No
- Holder Type
- Votive
- Placement Type
- Tabletop
- Pattern
- Mirrored
- Commercial Use
- No
- Construction Method
- Handmade
- Capacity
- 1
- Finish
- Does Not Apply
- Shape
- Votive
Description
This 7-inch black and brown distressed mirrored solid wood metal and glass tabletop votive candle holder will bring warm candlelight and your favorite fragrance to any space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 7.09-inch h x 27-inch w x 13.78-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.