15" Black Metal Glass And Wood Geometric Three Light Hurricane Candle Holder

  • Mfr # 638043

  • Zoro # G022882339


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Construction Method
Handmade
Placement Type
Tabletop
Commercial Use
Yes
Style
Modern
Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638043
Zoro #
G022882339
UPC #
-
Country of Origin
China

Dimensions

Width
18.75 in
Length
15 in
Overall Depth
6 in

Details

Construction Method
Handmade
Placement Type
Tabletop
Commercial Use
Yes
Style
Modern
Finish
Satin Black
Capacity
3
Finish Style
No Distressing
Intended Room
Living Room
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Item
Candle Holders
Assembly Required
No
Holder Type
Hurricane
Color
Black
Pattern
Geometric
Material
Glass, Metal, Solid Wood

Description

Create a warm and inviting environment in any space with this 15-inch black geometric glass metal and solid wood tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This three light candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 15-inch h x 18.75-inch w x 6-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.