4" White Glass and Metal Lattice Tabletop Lantern Candle Holder
- Mfr # 488179
- Zoro # G722882530
product price:Â
$
14.19
/ea
Key Features
Color
White
Length
3.5 in
Width
3.5 in
Material
Glass, Metal
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488179
- Zoro #
- G722882530
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- White
- Material
- Glass, Metal
- Finish Style
- No Distressing
- Holder Type
- Lantern
- Capacity
- 1
- Pattern
- Lattice
- Construction Method
- Handmade
- Placement Type
- Tabletop
- Shape
- Votive
- Style
- Cottage
- Commercial Use
- Yes
- Assembly Required
- No
- Intended Room
- Living Room
Dimensions
- Length
- 3.5 in
- Width
- 3.5 in
- Overall Depth
- 3.5 in
- Primary Item Height
- 4 in
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this 4-inch white glass and metal lattice tabletop lantern candle holder. Pair with votive candles for a flickering focal point. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 3.5-inch H x 3.5-inch W x 3.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.