15" Black Metal Glass And Wood Geometric Two Light Hurricane Candle Holder

  • Mfr # 638044

  • Zoro # G522882013


product price:  $66.49
/ea

Key Features

Overall Depth
6 in
Color
Black
Length
14.5 in
Finish Style
No Distressing
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638044
Zoro #
G522882013
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Length
14.5 in
Width
12.5 in

Details

Item
Candle Holders
Color
Black
Finish Style
No Distressing
Style
Modern
Intended Room
Living Room
Commercial Use
Yes
Holder Type
Hurricane
Placement Type
Tabletop
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Assembly Required
No
Capacity
2
Finish
Satin Black
Construction Method
Handmade
Material
Glass, Metal, Solid Wood
Pattern
Geometric

Description

Create a warm and inviting environment in any space with this 15-inch black geometric glass metal and solid wood tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 14.5-inch h x 12.5-inch w x 6-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.