Shop HOMEROOTS
See all product information
Create Account
15" Black Wood Freestanding Bathroom Vanity
- Mfr # 564774
- Zoro # G422911912
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Length
14.1 in
Width
14.7 in
Height
62.2 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564774
- Zoro #
- G422911912
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors
- Countertop Material
- Manufactured Wood
- Base Color
- Black
Dimensions
- Length
- 14.1 in
- Width
- 14.7 in
- Height
- 62.2 in
Description
The 15-inch black wood freestanding bathroom vanity offers a stylish solution for bathroom storage and organization. This modern cabinet is crafted from durable manufactured wood, ensuring longevity while enhancing your decor. Designed with a free-standing mount type, it provides easy accessibility in your space. With five spacious shelves included, you’ll find ample room for toiletries and towels. The integrated towel rack adds convenience to your daily routine, keeping essentials within reach. Its clever corner design allows for optimal use of small spaces, making it ideal for compact bathrooms. Elevate your bathroom's functionality and aesthetics with this elegant storage solution, seamlessly blending style and practicality in one piece. 62.20-inch h x 14.70-inch w x 14.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.