Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13" Black Wood Freestanding Single Door Bathroom Vanity
- Mfr # 558545
- Zoro # G822910768
product price:Â
$
279.99
/ea
Key Features
Length
10.43 in
Width
13.03 in
Height
70.87 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558545
- Zoro #
- G822910768
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 10.43 in
- Width
- 13.03 in
- Height
- 70.87 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Base Color
- Black
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Description
The 13-inch black wood freestanding single door bathroom vanity combines modern elegance with practical functionality. Crafted from high-quality manufactured wood, this vanity features a sleek black finish that complements any contemporary decor. The robust design includes soft close door hinges, ensuring a smooth and quiet operation. It is equipped with stylish silver metal handles that enhance its sophisticated look. Designed for free-standing installation, this vanity provides a versatile option for any bathroom layout. With its single door, it offers ample storage space while maintaining a compact form. Elevate your bathroom experience with this chic and functional addition that effortlessly balances style and utility. 70.87-inch h x 13.03-inch w x 10.43-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.