Zoro Homepage

15" Brick Red Plastic Outdoor Side Table

  • Mfr # 543732

  • Zoro # G422367856


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
18.8 in
Assembly Required
Partial Assembly Needed
Color
Red
Width
15 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543732
Zoro #
G422367856
UPC #
-
Country of Origin
China

Dimensions

Length
18.8 in
Width
15 in
Height
18 in

Details

Assembly Required
Partial Assembly Needed
Color
Red
Item
Outdoor Table
Application Type
Non-Commercial

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 15-inch brick red plastic outdoor side table is the perfect addition to your outdoor setup. If you’re looking for a table that is small yet mighty, this end or side table is a great option to store lighters, candles, bug spray, and to use to rest your coffee, snacks, and drinks. The tabletop is made of brick red high end plastic, an affordable, lightweight, durable, and low-maintenance material. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.